Zoro Homepage

VIPER SERIES HD-SDI RG6 BNC CABLE, 25FT

  • Mfr # 16186

  • Zoro # G715190161


product price: $38.45
/ea

Key Features

Cable Type
Coaxial
Cable Length
25 ft
Shielding
Yes
Features
Flexible
Data Transfer Rate
3-Gbit/s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16186
Zoro #
G715190161
UPC #
889028043004
Country of Origin
China

Dimensions

Cable Length
25 ft

Details

Cable Type
Coaxial
Shielding
Yes
Features
Flexible
Item
Video Cable
Data Transfer Rate
3-Gbit/s
Connector on First End Details
(1) BNC Video - Male
Connector on Second End Details
(1) BNC Video - Male
American Wire Gauge
18 AWG
Connector Type on First End
BNC Video - Male
Connector Type on Second End
BNC Video - Male
Device Supported
Video Device
Connection A
BNC Video - Male
Connection B
BNC Video - Male
Wire Gauge
18 AWG
Product Line
Viper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.