Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Viper Series Hd Sdi Rg6 Bnc Cable, 3 ft.

  • Mfr # 16182

  • Zoro # G8811181


product price: $6.49
/ea
Sold in multiples of 2 for $12.98

Key Features

Cable Type
RG-6/HD-SDI
Conductor Size
18 AWG
Conductor Material
Copper
Wire Gauge
18 AWG
Number of Cables
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16182
Zoro #
G8811181
UPC #
889028042960
Country of Origin
China

Dimensions

Conductor Size
18 AWG
Length
3 ft.
Cable Length
3 ft

Details

Cable Type
RG-6/HD-SDI
Conductor Material
Copper
Wire Gauge
18 AWG
Number of Cables
2
Shielding
Dual Aluminum and Copper Braided
Item
Antenna Cable
Connector Type
Male
For Use With
HD-Serial Digital Video Transfer, Mobile Apps, HDTV Upgrades, Broadband Facilities, and Other Applications with HD-SDI Video
Features
Flexible
Shielded / Unshielded
Shielded
Product Type
Viper Series Hd Sdi Rg6 Bnc Cable,3 ft.
Product Line
Viper

Description

Viper Series Hd Sdi Rg6 Bnc Cable,3 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.