Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Voice and Data Patch Cord, Black, 1 ft L

  • Mfr # 41032

  • Zoro # G609252944


product price: $2.79
/ea

Key Features

End 1 Number of Pins
8
End 1 Mounting Orientation
Straight
End 1 Gender
Male
End 1 Connection Type
RJ45
End 2 Number of Pins
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
41032
Zoro #
G609252944
UPC #
-
Country of Origin
Philippines

Dimensions

Cable Length
1 ft
Wire Size
26 AWG
Overall Length
1 ft
Cable Diameter
6 mm

Details

Item
Voice and Data Patch Cord
End 1 Number of Pins
8
End 1 Mounting Orientation
Straight
End 1 Gender
Male
End 1 Connection Type
RJ45
End 2 Number of Pins
8
End 2 Mounting Orientation
Straight
End 2 Gender
Male
End 2 Connection Type
RJ45
Cable Jacket Color
Black
Cable Jacket Material
PVC
Standards
NEC TIA-568.2-D, UL 444
Cable Type
Round
Performance Category
6
Jacket Material
PVC
NEC Article and Type
Not Rated
Shielded
Shielded
Jacket Color
Black
Cable Shape
Round
Conductor Gauge
26 AWG
Transmission Speed
1 GBps
End 1 Boot Type
Snagless
End 2 Boot Type
Snagless
Fire Rating
Commercial

Description

Voice and Data Patch Cord, Cable Shape Round, Conductor Gauge 26 AWG, Jacket Color Black, Overall Length 1 ft, Performance Category 6, Shielded Shielded, Fire Rating Commercial, Jacket Material PVC, Standards NEC TIA-568.2-D, UL 444, Transmission Speed 1 GBps, NEC Article and Type Not Rated, End 1 Boot Type Snagless, End 2 Boot Type Snagless, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 6 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.