Zoro Homepage

Volume Controller Rms 100W, White

  • Mfr # 8246

  • Zoro # G8792939


product price: $26.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8246
Zoro #
G8792939
UPC #
844660082460
Country of Origin
China

Details

Item
Volume Controller Rms 100W,White

Description

Speaker Volume Controller RMS 100W (Slide Type) - White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.