
Wall Mount for Medium 24, 60" Tv
Mfr # 15868
Zoro # G8810131
product price: $30.99
/eaKey Features
Product Type
Wall Mount for Medium 24,60" Tv
Minimum Tilt Angle
-10°
Maximum Rotate Angle
3°
Mounting Pattern
300 x 200, 400 x 200, 75 x 75, 300 x 300, 400 x 400, 400 x 300
Minimum Swivel Angle
-90°
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15868
Zoro #
G8810131
UPC #
889028039779
Country of Origin
China
Dimensions
Minimum Screen Size Supported
23 in
Maximum Screen Size Supported
60 in
Details
Item
Mounting Bracket
Product Type
Wall Mount for Medium 24,60" Tv
Minimum Tilt Angle
-10°
Maximum Rotate Angle
3°
Mounting Pattern
300 x 200, 400 x 200, 75 x 75, 300 x 300, 400 x 400, 400 x 300
Minimum Swivel Angle
-90°
Mount Profile
Flush
Features
Compact, Adjustable Angle, Sturdy, Reduced Glare, Full Motion
Mounting
Wall Mountable
Mount Function
Swivel, Rotate, Wall Mount, Tilt
Device Supported
TV, Monitor, Display
Minimum Rotate Angle
-3°
Mount Surface
Concrete, Wood Stud, Wall
Color
Black
Includes
TV Mount , Mounting Hardware , User Manual
Maximum Swivel Angle
90°
Maximum Tilt Angle
5°
Description
Wall Mount for Medium 24,60 In. Tv
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.