
Wall Speakers 6.5", 3 Way, PR
Mfr # 7607
Zoro # G8791636
product price: $115.99
/pr
Free Shipping & Returns
Key Features
Frequency Response
20 kHz
RMS Output Power
80 W
PMPO Output Power
160 W
Minimum Frequency Response
56 Hz
Features
High Fidelity
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7607
Zoro #
G8791636
UPC #
844660076070
Country of Origin
China
Dimensions
Width
8.7 in
Midrange Driver Size
3.50 in
Tweeter Driver Size
0.75 in
Height
12 in
Woofer Driver Size
6.50 in
Depth
3.19 in
Details
Item
Speaker
Frequency Response
20 kHz
RMS Output Power
80 W
PMPO Output Power
160 W
Minimum Frequency Response
56 Hz
Features
High Fidelity
Tweeter Driver Material
Titanium Silk, Dome
Sensitivity (dB)
88 dB
Crossover Type
3-way
Woofer Driver Material
Woven Aramid Fiber Cone
Mounting
In-wall
Impedance
8 Ohm
Midrange Driver Material
Woven Aramid Fiber, Cone
Includes
Caliber In-Wall Speakers 6.5in Fiber 3-Way (Pair)1 x Installation Instructions1 x Cutout Template and Paint Mask1 x Grille Removal Tool1 x Grille Putty
Sound System
Dolby Atmos, DTS:X
Description
Caliber In Wall Speakers 6.5" Fiber 3-Way (pair)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.