Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6838
Zoro #
G4471284
UPC #
844660068389
Country of Origin
Multiple
Dimensions
Length
4.62 in
Width
4.68 in
Depth
0.95 in
Length (Straight Wireway)
4.62 in
Details
Item
Wall Plate
Color
Ivory
Number of Gangs
2
Number of Ports
12
Cable Type
Blank, Keystone
Material
Plastic
Description
Wall Plate, Color Ivory, Number of Gangs 2, Number of Ports 12, Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.