Zoro Homepage

WallPlate, Blank, 4 Hole, 2 Gang, White

  • Mfr # 6831

  • Zoro # G4471214


product price: $3.95
/ea

Key Features

Color
White
Number of Gangs
2
Length
4.62 in
Number of Ports
4
Cable Type
Blank, Keystone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6831
Zoro #
G4471214
UPC #
844660068310
Country of Origin
China

Dimensions

Length
4.62 in
Width
4.68 in
Depth
0.95 in
Length (Straight Wireway)
4.62 in
Overall Width
4 5/8 in
Overall Depth
1 in

Details

Item
Wall Plate
Color
White
Number of Gangs
2
Number of Ports
4
Cable Type
Blank, Keystone
Material
Plastic
Compatible Connector Type
RJ45
NEMA Enclosure Rating
Not Rated
Wallplate Type
Telephone
Outlet Orientation
Vertical
Product Type
Wall Plate

Description

Wall Plate, Product Type Wall Plate, Wallplate Type Telephone, Color White, NEMA Enclosure Rating Not Rated, Compatible Connector Type RJ45, Number of Gangs 2, Outlet Orientation Vertical, Number of Ports 4, Compatible Cable Performance Category Not Applicable, Material Plastic, Overall Depth 1 in, Overall Width 4 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.