Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6835
Zoro #
G4471257
UPC #
844660068358
Country of Origin
China
Dimensions
Length
4.62 in
Width
4.68 in
Depth
0.95 in
Length (Straight Wireway)
4.62 in
Overall Width
4 5/8 in
Overall Depth
1 in
Details
Item
Wall Plate
Color
White
Number of Gangs
2
Number of Ports
8
Cable Type
Blank, Keystone
Material
Plastic
Compatible Connector Type
RJ45
Outlet Orientation
Vertical
NEMA Enclosure Rating
Not Rated
Product Type
Wall Plate
Wallplate Type
Telephone
Description
Wall Plate, Product Type Wall Plate, Wallplate Type Telephone, Color White, NEMA Enclosure Rating Not Rated, Compatible Connector Type RJ45, Number of Gangs 2, Outlet Orientation Vertical, Number of Ports 8, Compatible Cable Performance Category Not Applicable, Material Plastic, Overall Depth 1 in, Overall Width 4 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.