Zoro Homepage

WallPlate, Blank Keystone, 1 Hole, White

  • Mfr # 6725

  • Zoro # G4471022


product price: $1.99
/ea

Key Features

Color
White
Number of Gangs
1
Length
4.87 in
Number of Ports
1
Cable Type
Blank, Keystone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6725
Zoro #
G4471022
UPC #
844660067252
Country of Origin
China

Dimensions

Length
4.87 in
Length (Straight Wireway)
4.87 in

Details

Item
Wall Plate
Color
White
Number of Gangs
1
Number of Ports
1
Cable Type
Blank, Keystone
Material
Plastic
Compatible Connector Type
RJ45
Wallplate Type
Telephone
NEMA Enclosure Rating
Not Rated
Outlet Orientation
Horizontal
Product Type
Wall Plate

Description

Wall Plate, Product Type Wall Plate, Wallplate Type Telephone, Color White, NEMA Enclosure Rating Not Rated, Compatible Connector Type RJ45, Number of Gangs 1, Outlet Orientation Horizontal, Number of Ports 1, Compatible Cable Performance Category Not Applicable, Material Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.