Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White Mini Display Port to VGA Cable, 3ft 32AWG

  • Mfr # 6002

  • Zoro # G4398746


product price: $18.15
/ea

Key Features

Cable Length
3 ft
Color
White
Cable Type
Mini DisplayPort/VGA
Features
Corrosion-free
Connector Type
CPU Cord/VGA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6002
Zoro #
G4398746
UPC #
00844660060024
Country of Origin
China

Dimensions

Cable Length
3 ft
Overall Length
3 ft

Details

Item
Computer Cable Adapter
Color
White
Cable Type
Mini DisplayPort/VGA
Features
Corrosion-free
Connector Type
CPU Cord/VGA
For Use With
PC Video
Color - Adapter/Splitter
White
Cable Connector Type
Mini DisplayPort, VGA Cable
Item - Adapter/Splitter
Cable Adapter
Standards
UL/CSA
Number of Connections
2
Shielding
Yes
Product Type
Video Cable
End 1 Number of Connections
2
End 2 Connection Type
VGA Male
End 1 Connection Type
Mini DisplayPort Male
Cable Color
White
Device Supported
Monitor, MAC, Video Device
Connection B
1 x 15-pin HD-15 - Male
Gauge
32 AWG
Connection A
1 x Mini DisplayPort Digital Audio/Video - Male
Finish
Gold
Supported Resolution
1920 x 1080

Description

Computer Cable Adapter, CPU Cord/VGA, Cable Length 3 ft, Color White, Standards UL/CSA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.