Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Workstream by 3-piece Desktop for Motorized and Manual-Crank Height Ad

  • Mfr # 33085

  • Zoro # G1909987


product price: $100.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33085
Zoro #
G1909987
UPC #
889028082416
Country of Origin
China

Description

These desktops are perfect matches for the Monoprice electric motorized and manual crank sit-stand desk frames. Get a full work surface that effortlessly moves up or down with your height-adjustable desk. There is enough room for a computer; monitors; a keyboard; a mouse; and other desk essentials. Two color options are available to match your desk frame. Pre-drilled holes make it easy to position and mount the desktop. These desktops ship in 3 main pieces in a manageable box that is practical to ship and carry indoors. It is easy to assemble; with two steel bars providing structural support and rigidity. The desktops are designed for computer use and made from solid-core particle board. There are no soft or hollow spots on these desktops; so they can support mounts and computer components. Grommet holes provide wire management options; while the ergonomic shape allows users to move in closer while having work surfaces within easy reach towards the sides. Features: Perfect fit for Monoprice Electric Motorized and Manual Crank Sit-Stand Desks Easy to ship and handle Ergonomic design Designed for computer use This desktop has pre-drilled holes that perfectly align with Monoprice electric and manual cranks desks for easy mounting The desktop comes in main pieces and is delivered in a manageable box. It is more practical to ship and is easier to bring indoors; upstairs; or inside rooms than a full-sized desk top. The desk shape allows for the user to move in closer towards the middle; while wrapping around surfaces within easy reach towards the sides Made of solid-core particle board; with no soft or hollow spots so they can support computers and desk mounts Shipping Box Dimensions: 37.5" x 27.0" x 3.0" Shipping Box Weight: 42 lbs. Assembled Dimensions: 31.5" x 63.0" x 1.6" WORKSTREAMTM and the WORKSTREAM logo are trademarks of Monoprice Inc.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.