Zoro Homepage

Workstream by Adjustable Gas Spring 1-Segment Wall Mount for Monitors

  • Mfr # 36081

  • Zoro # G1916524


product price: $39.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36081
Zoro #
G1916524
UPC #
889028113271
Country of Origin
China

Description

This easy-adjust monitor mount frees up space on your desktop by mounting your display on the wall; instead of taking up space on your desk. The fully-adjustable gas spring arm provides a wide range of instant adjustments; similar to the desktop version. It works well with workstations that are next to a wall and also works for non-traditional work spaces where there may not even be a real desk to support a monitor. This mount provides full adjustability for monitors; including vertical and horizontal tilt; height level adjustment; portrait or landscape orientation; and rotation. This 1-segment version is more compact compared to the 2-segment model. Features: Instant tilt; swivel; rotatation; and height adjustments The wall mounted design frees up desk space and suits non-traditional workstations The gas-spring provides a counterbalance force that lets the monitor hover and allows for easy one-handed adjustment Made of high quality metal structural parts Works with most monitors up to 27" and weighing up to 15.4 lbs. Supports 75x75 and 100x100 VESA® patterns The built-in cable management system minimizes wire mess by routing the cables through the mount's arm segments Support Files: User's Manual (Oct 30; 2018) WORKSTREAMTM and the WORKSTREAM logo are trademarks of Monoprice Inc. VESA® is a registered trademark of the Video Electronics Standards Association.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.