Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WORKSTREAM BY ALL-IN-ONE PORTABLE BUSINESS MEETING ROOM WIDE ANGLE USB

  • Mfr # 35519

  • Zoro # G116554333


product price: $386.99
/ea
Free Shipping & Returns

Key Features

Microphone Type
Omni-directional
Maximum Resolution
1920 x 1080
Operating System Supported
Windows, Linux, ChromeOS
Microphone
Yes
Host Interface
USB 2.0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35519
Zoro #
G116554333
UPC #
889028107201
Country of Origin
China

Details

Microphone Type
Omni-directional
Maximum Resolution
1920 x 1080
Operating System Supported
Windows, Linux, ChromeOS
Microphone
Yes
Host Interface
USB 2.0
Screen Mode
Full HD
Maximum Aperture
f/2.0
Product Type
Webcam
Supported Video Modes
1080p
Field Of View (FOV) Angle
105°
Device Supported
Notebook, Desktop PC, Computer
Features
Plug & Play, Built-in Speaker, Microphone, Noise Reduction, Portable
Connectivity Technology
Wired

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.