Zoro Homepage

Workstream by All-in-One Portable Business Meeting Room Wide Angle USB

  • Mfr # 35519

  • Zoro # G2986130


product price: $304.99
/ea
Free Shipping & Returns

Key Features

Microphone Type
Omni-directional
Field Of View (FOV) Angle
105°
Supported Video Modes
1080p
Operating System Supported
Windows, Linux, ChromeOS
Features
Plug & Play, Built-in Speaker, Microphone, Noise Reduction, Portable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35519
Zoro #
G2986130
UPC #
889028107201
Country of Origin
China

Details

Microphone Type
Omni-directional
Field Of View (FOV) Angle
105°
Supported Video Modes
1080p
Operating System Supported
Windows, Linux, ChromeOS
Features
Plug & Play, Built-in Speaker, Microphone, Noise Reduction, Portable
Maximum Aperture
f/2.0
Host Interface
USB 2.0
Microphone
Yes
Connectivity Technology
Wired
Maximum Resolution
1920 x 1080
Product Type
Webcam
Device Supported
Notebook, Desktop PC, Computer
Screen Mode
Full HD

Description

This All-In-One Conferencing Camera; Mic; and Speaker is designed for ease of use in small meetings and huddle rooms and is perfect for 1-6 users. It works with computer-based video-conferencing apps and cloud services. This camera is easy to setup for use with computers. It uses a standard USB 2.0 connection; so it readily works with most laptops and desktops. There is only one cable to plug in. No separate power; audio; or video cables are needed. It is plug and play; so it easy to setup and use; no drivers are needed for Windows®; Mac® OS X®; Chrome OSTM; and Linux®. Just enable the camera through your operating system or conferencing app to use. The camera's video capabilities are specifically designed for meetings; with the 105 degree wide angle lens framing multiple meeting participants in the picture; while preventing fish-eye distortion. The sensor is spec'd to use ambient office lighting; while the 1080p video resolution balances HD resolution with data bandwidth requirements. Audio is likewise tuned for small meeting room settings. Echo cancellation ensures clear audio; while the omni-directional mic is designed to pick up audio from within a 10 foot diameter to minimize background noise. All this in one compact package that can be easily installed in meetings rooms. It is also portable enough to be packed and used with laptops when on the go. Features: Designed for small teams and small meetings USB 2.0 connection for power; video; and audio No drivers required for Windows®; Mac® OS X®; Chrome OSTM; or Linux® Use with popular internet-based video conferencing software Video and audio optimized for web meetings Perfect for use with laptops; even on the go Support Files: User's Manual (Dec 28; 2018) Dimensions Diagram (Dec 4; 2018) WORKSTREAMTM and the WORKSTREAM logo are trademarks of Monoprice Inc. Microsoft® and Windows® are either registered trademarks or trademarks of Microsoft Corporation in the United States and/or other countries. Apple® Mac®; and OS X® are trademarks of Apple Inc.; registered in the U.S. and other countries. ChromeTM and Chrome OSTM are trademarks of Google LLC. Linux® is the registered trademark of Linus Torvalds in the U.S. and other countries.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.