Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Monoprice Workstream by Dual Monitor Adjustable Gas Spring Desk Mount_ For Small 24588

Workstream by Dual Monitor Adjustable Gas Spring Desk Mount_ For Small (Discontinued)

  • Mfr # 24588
  • Zoro # G1900345
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24588
Zoro #
G1900345
UPC #
889028057254
Country of Origin
China

Description

This single monitor gas spring mount provides fully adjustable mounting for smaller monitors with screen sizes up to 27". It is a smaller and lower-priced version of the best-selling MonopriceTM gas spring monitor mounts. The adjustable; articulating monitor arm allows for the most comfortable positioning of your LCD display to help reduce eye; neck; and shoulder strain. Smooth Full-Range Motion Easy Setup Flexibility Supports Most 27-inch Monitors Full Motion: Adjustments are easy to make thanks to the counterbalanced gas-spring arm. Effortlessly raise; lower; pull; push; and adjust your monitor with gas-spring assistance for the perfect working position and most comfortable viewing angle. Easy Set-up Flexibility: Organize your workspace and clear desk space by raising your monitor off the desk surface. Setup is quick and easy using the included edge clamp or grommet mount. Supports Most 27" Monitors: The monitor arm supports up to 14.3 lbs. of weight and works best with screens up to 27". High-strength steel and aluminum structural components guarantee durable quality. Create Your Perfect Workstation With Full Range of Motion and multiple adjustment options; you can free upyour valuable workspace and easily create your perfect workstation. The Ideal Desk Mount for Buy with Confidence Monoprice not only stands behind every product we sell with a 1 year replacement warranty; we offer a 30-day money back guarantee as well! If the product you purchase does not satisfy your needs; send it back for a full refund. Quality at a Fair Price Monoprice's rugged design and rigid quality control standards deliver high quality products at fair prices. Hassle Free Packaging Monoprice exists to bring simplicity; fairness; and confidence to technology choices. This product features recyclable packaging that is simple to open; cost effective; with minimal waste; and fully protective as it travels to you. Service & Support You're never on your own with Monoprice products! We have a full team of friendly and knowledgeable technicians available to answer your questions; both before and after the sale. Contact our technical support team for questions about our products; troubleshooting; or even suggestions for products to fit your particular needs. Not to be outdone; our friendly and helpful customer service team is here to make your ordering; delivery; and any possible returns a quick and painless operation; from start to finish! Support Files: User's Manual (May 22; 2017) Dimensions Diagram (Mar 17; 2017) MonopriceTM; WORKSTREAMTM; the WORKSTREAM logo; and all Monoprice logos are trademarks of Monoprice Inc. VESA® is a trademark of the Video Electronics Standards Association. Updated May 4; 2020

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.