Zoro Homepage

Workstream by Dual Motor Easy Fold-Out Assembly Sit-Stand Desk Frame

  • Mfr # 36078

  • Zoro # G1905008


product price: $527.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36078
Zoro #
G1905008
UPC #
889028113240
Country of Origin
China

Description

This is our upgraded dual-motor sit-stand desk frame that is easier to assemble compared to competing brands and other Monoprice height adjustable desks. The desk frame ships with the legs folded; so they are easy to align and position. They just need to be extended and bolted in place to form the main structure. The feet and two upper support frame pieces bolt easily in place; ready for a desktop of your choice. Compared to our other single- and dual-motor desks; this desk frame also features a higher maximum capacity of 265 lbs. It includes a control panel with user-programmable height presets for one touch operation. It has adjustable anti-collision settings for extra safety. The desk width expands to work with a wide range of desktop sizes or contracts to fit smaller spaces. This sit-stand desk frame helps boost productivity by improving comfort and well-being. Get the full benefits of a height-adjustable desk by changing positions throughout the day and by mixing in some standing periods to break the monotony of seated office work. The desk is easy to adjust and is raised and lowered using a fast; quiet; and powerful dual-motor automatic lifting system to help users comfortably work while sitting or standing. Features: Quiet electric motors do the heavy lifting so you can easily change your desk height Two user programmable height presets Stable and durable Quality powder-coated steel structural parts Easier to assemble than most sit-stand desks The desk frame expands to use a wide range of desktop sizes like Products 21601-21606 and 33085-33086 265 lb. weight capacity 1.2 inches/second height adjustment speed 25.2" minimum height 50.8" maximum height 42.1" – 74.0" desk width 42.1" x 24.0" x 26.8" minimum dimensions 74.0" x 50.0" x 26.8" maximum dimensions Requires assembly Support Files: User's Manual (Nov 8; 2018) Dimensions Diagram (Nov 19; 2018) WORKSTREAMTM and the WORKSTREAM logo are trademarks of Monoprice Inc. Updated Feb 4; 2019

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.