Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Monoprice Workstream by Gas-Lift Height Adjustable Sit-Stand Rolling Laptop Desk 30906

Workstream by Gas-Lift Height Adjustable Sit-Stand Rolling Laptop Desk (Discontinued)

  • Mfr # 30906
  • Zoro # G1901307
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30906
Zoro #
G1901307
UPC #
889028076170
Country of Origin
China

Description

This rolling gas-lift desk is a versatile sit-stand workstation that is perfect for laptops and general use. Boost productivity and comfort by changing work positions throughout the day by making quick and easy height adjustments. With built-in casters and a tall vertical range; the desk is useful for various home; school; and office uses. Easy Height Adjustment Mobile; Nimble; and Versatile Gas-lift Technology High Quality Construction Easy Height Adjustment: Change height settings with the pull of a lever and a bit of downward or upward force to get the perfect height for sitting or standing. Mobile; Nimble; and Versatile: With built-in casters and a tall height adjustment range; this desk is perfect for a variety of home; classroom; and office applications. Gas-lift Technology: The gas-lift technology allows you to effortlessly adjust the desk to the desired height; smoothly and quietly. The mechanism is functional; visually clean; and simple in design. High Quality Construction: Made of steel; aluminum; and solid core engineered wood; this desk is a true productivity tool. It is sturdier and higher quality than most mobile desks sold by online retailers. Sit-Stand Height Adjustable Adjustable from 29.5"-42.3" surface height to easily convert between a sitting and standing position. Small Footprint; Big Benefits Compared to other types of sit-stand desks; this rolling desk is more mobile and takes up less space; while still providing room for office work or for a portable computer setup. Gas Lift Force: The maximum weight that the Gas Spring can lift unassisted. Full Desktop Space Enough room for your laptop or PC monitor; keyboard; and mouse. Super Easy to Use Smooth and effortless adjustments; thanks to the easy lever operation; allow the desk to lock into any mid-range position for the perfect fit. Ideal for Buy with Confidence Monoprice not only stands behind every product we sell with a 1 year replacement warranty; we offer a 30-day money back guarantee as well! If the product you purchase does not satisfy your needs; send it back for a full refund. Quality at a Fair Price Monoprice's rugged design and rigid quality control standards deliver high quality products at fair prices. Hassle Free Packaging Monoprice exists to bring simplicity; fairness; and confidence to technology choices. This product features recyclable packaging that is simple to open; cost effective; with minimal waste; and fully protective as it travels to you. Service & Support You're never on your own with Monoprice products! We have a full team of friendly and knowledgeable technicians available to answer your questions; both before and after the sale. Contact our technical support team for questions about our products; troubleshooting; or even suggestions for products to fit your particular needs. Not to be outdone; our friendly and helpful customer service team is here to make your ordering; delivery; and any possible returns a quick and painless operation; from start to finish! Support Files: User's Manual (Feb 12; 2018) WORKSTREAMTM and the WORKSTREAM logo are trademarks of Monoprice Inc.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.