Zoro Homepage

Workstream by Multi Media Desktop Monitor Stand 22in x 9.5in

  • Mfr # 9434

  • Zoro # G1714486


product price: $35.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9434
Zoro #
G1714486
UPC #
844660094340
Country of Origin
China

Description

Give yourself an extra shelf with this Glass Multi Media Stand from Monoprice! This stackable glass shelf provides an additional horizonal surface on which to place a computer monitor; laptop computer; home audio equipment; or anything else that needs a flat surface. The shelf is made of 3/8" plate glass and measures 22" wide and 9.5" deep. The shelf is stabilized with four 1" diameter aluminum legs with a nominal height of 2.75". The feet can be extended up to 1" at each corner; allowing the shelf to perfectly leveled on slightly uneven surfaces. It has a maximum weight capacity of 66 lbs (30 kg). Support Files: User's Manual (Sep 18; 2017) Dimensions Diagram (Sep 18; 2017) WORKSTREAMTM and the WORKSTREAM logo are trademarks of Monoprice Inc.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.