Zoro Homepage

Workstream by PTZ Conference Camera_ Pan and Tilt with Remote_ 1080p W

  • Mfr # 39513

  • Zoro # G2986377


product price: $514.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39513
Zoro #
G2986377
UPC #
889028136942
Country of Origin
China

Description

This Pan-Tilt-Zoom (PTZ) Conferencing Camera is designed for video conferencing in medium-sized conference rooms and is perfect for meetings with 6-10 participants. It works with computer-based video-conferencing apps and cloud services and is designed to be easy to install and use for web meetings. This camera is easy to setup for use with computers. It uses a standard USB 2.0 connection; so it readily works with most laptops and desktops. There is only one cable to plug in. No separate power; video; or control cables are needed. It is plug and play; so no separate drivers are needed for Windows®; Mac® OS X®; Chrome OSTM; and Linux®. Just enable the camera through your operating system or conferencing app to use. The camera's video capabilities are specifically designed for meetings; with an 54 degree field of view. The motorized pan; zoom; and tilt functions allow it to zoom in or out when needed with the touch of a button on the remote control. The 1/2.9" Sony® CMOS sensor is spec'd to use ambient office lighting; while the 1080p HD video resolution balances HD video quality with data bandwidth requirements. The included remote control provides easy control for pan; tilt; and zoom movements and allows for presets to be saved to automatically zoom in to predetermined points in the meeting room. This PTZ camera comes with mounting hardware so it can be easily installed on meeting room walls next to a TV or monitor. A 16.4 foot USB cable is included and can be actively extended using Monoprice Active USB 2.0 Extension Cables (sold separately). Features: Designed for mid-sized team and meeting rooms USB 2.0 connection for power; video; and audio No drivers required for Windows®; Mac® OS X®; Chrome OSTM; or Linux® Use with popular internet-based video conferencing software Video optimized for web meetings Includes a wireless remote control for PTZ control; with the ability to save preset angles and zooms Recommended for use with external mic and speaker for best results (sold separately) Mounting hardware included WORKSTREAMTM and the WORKSTREAM logo are trademarks of Monoprice Inc. Microsoft® and Windows® are either registered trademarks or trademarks of Microsoft Corporation in the United States and/or other countries. Apple® Mac®; and OS X® are trademarks of Apple Inc.; registered in the U.S. and other countries. ChromeTM and Chrome OSTM are trademarks of Google LLC. Linux® is the registered trademark of Linus Torvalds in the U.S. and other countries. Sony® is a registered trademark of Sony Corporation.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.