Zoro Homepage

Workstream by Textured Office Desk Mat

  • Mfr # 36636

  • Zoro # G1899627


product price: $34.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36636
Zoro #
G1899627
UPC #
889028118856
Country of Origin
China

Description

Upgrade and customize your desk with this desk mat. Get a professional work surface that helps improve the high-contact area of your desk. The textured surface helps improve mouse tracking; especially if using glass or a reflective desk surface. This desk mat protects your desk from the wear and tear of daily use. The water resistant material is durable; easy to clean; and helps prevent water rings and spots from liquids. The mat has a front lip that keeps it in place and also helps to soften sharp desk edges to make computer work more comfortable for your arms and wrists. The mat is wide enough for both your keyboard and mouse to keep them at the same level. Features: Protect your desk surface from the wear and tear of daily use Get a professional looking desk mat to complete your desk The textured surface provides an improved mousing surface for precise tracking; especially when using a glass top or a shiny desk surface The front lip keeps the desk mat in place and helps soften sharp desk edges This wide desk mat provides enough space for both a mouse and keyboard The water-resistant Thermoplastic Polyurethane (TPU) material is durable and easy to clean Measures 29.5" x 17.7" x 0.6" Support Files: Dimensions Diagram (Jan 28; 2019) WORKSTREAMTM and the WORKSTREAM logo are trademarks of Monoprice Inc. Updated Apr 24; 2019

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.