Zoro Homepage

Workstream by Wireless Omni Directional USB Conference Room Mic and Sp

  • Mfr # 35521

  • Zoro # G2741550


product price: $314.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35521
Zoro #
G2741550
UPC #
889028107225
Country of Origin
China

Description

This Wireless Mic and Speaker is designed for use in small to mid-sized meetings with 1-10 participants. It connects to a computer wirelessly using a 2.4Ghz wireless connection; so it readily works with most laptops and desktops. It is plug and play through a USB 2.0 connection; so it easy to setup and use. No drivers are needed for Windows®; Mac® OS X®; Chrome OSTM; and Linux®. Just enable the microphone and camera through your operating system or conferencing app to use. The microphone and speaker are specifically designed for meetings. Echo cancellation and noise reduction ensure clear audio; while the omni-directional mic is designed to pick up audio from within a 10 foot diameter to minimize background noise. The built-in rechargeable lithium battery keeps it free from wires in the middle of the conference room table. Use it wirelessly throughout the day; with up to 10 hours of talk time and 4 hours to fully recharge. It can be plugged in to a USB charger; if one is available. This wireless mic and speaker is designed to work with the Monoprice PTZ Camera (35520). The camera can be mounted on the wall next to the video monitor; while the speaker-mic is wirelessly placed in the middle of the meeting room. Features: Designed for small to mid-sized teams and meetings with 1-10 people Easy plug and play 2.4Ghz wireless through a USB 2.0 connection Audio optimized for web meetings Built-in 2600mAh rechargeable lithium battery with up to 10 hours of talk time No drivers required for Windows®; Mac® OS X®; Chrome OSTM; or Linux® For use with the Monoprice PTZ Camera (35520) 360° omnidirectional microphone with 10 foot diameter sound pickup Full duplex performance with echo cancellation and noise reduction technology for clear audio Support Files: User's Manual (Dec 28; 2018) Dimensions Diagram (Dec 4; 2018) WORKSTREAMTM and the WORKSTREAM logo are trademarks of Monoprice Inc. Microsoft® and Windows® are either registered trademarks or trademarks of Microsoft Corporation in the United States and/or other countries. Apple® Mac®; and OS X® are trademarks of Apple Inc.; registered in the U.S. and other countries. ChromeTM and Chrome OSTM are trademarks of Google LLC. Linux® is the registered trademark of Linus Torvalds in the U.S. and other countries.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.