
Xlr F To 1/4" Trs M Cable, 6 ft.
Mfr # 4769
Zoro # G8787646
product price: $7.39
/eaKey Features
Cable Type
6.35mm/XLR
Cable Length
6 ft
Color
Connector: Gold Plated; Connector Housing: Metallic Graphite
Conductor Size
16 AWG
Conductor Material
Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4769
Zoro #
G8787646
UPC #
844660047698
Country of Origin
China
Dimensions
Cable Length
6 ft
Conductor Size
16 AWG
Length
6 ft.
Details
Cable Type
6.35mm/XLR
Color
Connector: Gold Plated; Connector Housing: Metallic Graphite
Conductor Material
Copper
Wire Gauge
16 AWG
Shielding
Yes
Item
Audio Cable
Connector Type
XLR-F
Features
Molded Strain Relief Boots, Balanced Audio Cables Utilize Impedance Balanced Lines That Reduce EM and RF Noise and Extend the Effective Range of the Cable Run
Solid / Stranded
Stranded
Shielded / Unshielded
Shielded
Product Type
Audio Cable
Device Supported
Audio Device
Connection A
1 x XLR Audio - Female
Product Line
Premier
Connection B
1 x 6.35mm Audio - Male
Description
Xlr F To 1/4 In. Trs M Cable,6 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.