Zoro Homepage

Xlr F To Rca M 16AWG Cable 15 ft.

  • Mfr # 4787

  • Zoro # G8787698


product price: $15.89
/ea

Key Features

Cable Type
RCA Male
Cable Length
15 ft
Color
Connector: Gold Plated; Connector Housing: Metallic Graphite
Conductor Size
16 AWG
Number of Conductors
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4787
Zoro #
G8787698
UPC #
844660047872
Country of Origin
China

Dimensions

Cable Length
15 ft
Conductor Size
16 AWG
Length
15 ft.

Details

Cable Type
RCA Male
Color
Connector: Gold Plated; Connector Housing: Metallic Graphite
Number of Conductors
2
Conductor Material
Copper
Wire Gauge
16 AWG
Shielding
97.5% Copper Braid
Item
Xlr F To Rca M 16AWG Cable 15 ft.
Connector Type
XLR-F
Features
An XLR to RCA Cable Converts a Balanced Audio Signal into an Unbalanced Signal, This Is Good for Sending Audio Signals from an XLR Source to an RCA Input, Or Vice Versa, Molded Strain Relief Boots
Shielded / Unshielded
Shielded
Solid / Stranded
Stranded
Product Type
Audio Cable

Description

Xlr F To Rca M 16AWG Cable 15 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.