
XLR (M) Mic Connector, 3pin
Mfr # 6210
Zoro # G4473061
product price: $6.85
/eaKey Features
Color
Black
Cable Type
Microphone Cable
Features
Gold Plating
Connection
3-Pin XLR Male
Sub-Category
Audio
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6210
Zoro #
G4473061
UPC #
844660062103
Country of Origin
China
Details
Item
Audio Plug
Color
Black
Cable Type
Microphone Cable
Features
Gold Plating
Connection
3-Pin XLR Male
Sub-Category
Audio
Installation Method
Installation Required
Finish
Gold-Plated
Product Type
Connector
Gender
Male
Connector Type
DIN
Description
Audio Plug, Gender Male, Product Type Connector, Color Black, Installation Method Installation Required, Compatible Coaxial Cable Type Not Applicable, Connector Type DIN, Finish Gold-Plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.