Zoro Homepage

Xlr M To 1/4" Trs M Cable, 6 ft.

  • Mfr # 4761

  • Zoro # G8787829


product price: $11.49
/ea

Key Features

Cable Type
1/4" TRS
Color
Connector: Gold Plated; Connector Housing: Metallic Graphite
Conductor Size
16 AWG
Conductor Material
Copper
Wire Gauge
16 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4761
Zoro #
G8787829
UPC #
844660047612
Country of Origin
China

Dimensions

Conductor Size
16 AWG
Length
6 ft.

Details

Cable Type
1/4" TRS
Color
Connector: Gold Plated; Connector Housing: Metallic Graphite
Conductor Material
Copper
Wire Gauge
16 AWG
Shielding
97.5% Shielded
Item
Xlr M To 1/4" Trs M Cable,6 ft.
Connector Type
XLR-M
Features
Molded Strain Relief Boots, Balanced Audio Cables Utilize Impedance Balanced Lines That Reduce EM and RF Noise and Extend the Effective Range of the Cable Run
Solid / Stranded
Stranded
Shielded / Unshielded
Shielded

Description

Xlr M To 1/4 In. Trs M Cable,6 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.