Zoro Homepage

XLR M TO 1/4INCH TRS M 16AWG CABLE15FT

  • Mfr # 4763

  • Zoro # G015190151


product price: $25.99
/ea

Key Features

Cable Type
6.35mm/XLR
Cable Length
15 ft
Conductor Material
Copper
Shielding
Yes
Connector Type on First End
XLR Audio - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4763
Zoro #
G015190151
UPC #
844660047636
Country of Origin
China

Dimensions

Cable Length
15 ft

Details

Cable Type
6.35mm/XLR
Conductor Material
Copper
Shielding
Yes
Item
Audio Cable
Connector Type on First End
XLR Audio - Male
Connector Plating
Gold
Connector on Second End Details
(1) 6.35mm Audio - Male
Connector on First End Details
(1) XLR Audio - Male
Connector Type on Second End
6.35mm Audio - Male
Device Supported
Audio Device
Connection A
1 x XLR Audio - Male
Connection B
1 x 6.35mm Audio - Male
Product Line
Premier

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.