Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Monoprice Xlr M To Rca M Cable 50 ft. 4782

Xlr M To Rca M Cable 50 ft. (Discontinued)

  • Mfr # 4782
  • Zoro # G8787777
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4782
Zoro #
G8787777
UPC #
844660047827
Country of Origin
China

Dimensions

Length
50 ft.
Cable Length
50 ft
Conductor Size
16 AWG

Details

Cable Type
RCA Male
Connector Type
XLR-M
Color
Connector: Gold Plated; Connector Housing: Metallic Graphite
Features
This Is Good for Sending Audio Signals from an XLR Source to an RCA Input, Or Vice Versa, Molded Strain Relief Boots
Number of Conductors
2
Conductor Material
Copper
Solid / Stranded
Stranded
Shielded / Unshielded
Shielded
Wire Gauge
16 AWG
Shielding
97.5% Copper Braid
Item
Xlr M To Rca M Cable 50 ft.
Product Type
Audio Cable

Description

Xlr M To Rca M Cable 50 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.