Zoro Homepage

Xlr M To Trs M Cable 1.5 ft.

  • Mfr # 4759

  • Zoro # G8787740


product price: $5.99
/ea
Sold in multiples of 2 for $11.98

Key Features

Cable Type
1/4" TRS
Color
Connector: Gold Plated; Connector Housing: Metallic Graphite
Conductor Size
16 AWG
Conductor Material
Copper
Wire Gauge
16 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4759
Zoro #
G8787740
UPC #
844660047599
Country of Origin
China

Dimensions

Conductor Size
16 AWG
Length
1.5 ft.

Details

Cable Type
1/4" TRS
Color
Connector: Gold Plated; Connector Housing: Metallic Graphite
Conductor Material
Copper
Wire Gauge
16 AWG
Shielding
97.5% Shielded
Item
Xlr M To Trs M Cable 1.5 ft.
Features
Molded Strain Relief Boots, Balanced Audio Cables Utilize Impedance Balanced Lines That Reduce EM and RF Noise and Extend the Effective Range of the Cable Run
Connector Type
XLR-M
Shielded / Unshielded
Shielded
Solid / Stranded
Stranded

Description

Xlr M To Trs M Cable 1.5 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.