
XLR M TO XLR F 16AWG CABLE 10FT
Mfr # 4752
Zoro # G714874581
product price: $15.99
/eaKey Features
Cable Type
XLR
Cable Length
10 ft
Conductor Material
Copper
Shielding
Yes
Connector Plating
Gold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4752
Zoro #
G714874581
UPC #
844660047520
Country of Origin
China
Dimensions
Cable Length
10 ft
Details
Cable Type
XLR
Conductor Material
Copper
Shielding
Yes
Item
Audio Cable
Connector Plating
Gold
Device Supported
Audio Device, Microphone
Connector Type on Second End
XLR Audio - Female
Connector on First End Details
(1) XLR Audio - Male
Connector on Second End Details
(1) XLR Audio - Female
Connector Type on First End
XLR Audio - Male
Product Line
Premier
Connection A
1 x XLR Audio - Male
Connection B
1 x XLR Audio - Female
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.