
XLR M TO XLR F CABLE 6FT
Mfr # 4751
Zoro # G516426131
product price: $13.85
/eaKey Features
Product Line
Premier
Device Supported
Microphone, Audio Device
Connection A
1 x XLR Audio - Male
Connection B
1 x XLR Audio - Female
Cable Type
XLR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4751
Zoro #
G516426131
UPC #
844660000000
Country of Origin
China
Dimensions
Cable Length
6 ft
Details
Product Line
Premier
Device Supported
Microphone, Audio Device
Connection A
1 x XLR Audio - Male
Connection B
1 x XLR Audio - Female
Cable Type
XLR
Conductor Material
Copper
Item
Audio Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.