Zoro Homepage

Xlr M Toxlr F Cable 1.5 ft.

  • Mfr # 4749

  • Zoro # G8787549


product price: $7.15
/ea

Key Features

Cable Type
XLR
Color
Connector: Gold Plated; Connector Housing: Metallic Graphite
Conductor Size
16 AWG
Conductor Material
Copper
Wire Gauge
16 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4749
Zoro #
G8787549
UPC #
844660047490
Country of Origin
China

Dimensions

Conductor Size
16 AWG
Length
1.5 ft.
Cable Length
1.50 ft

Details

Cable Type
XLR
Color
Connector: Gold Plated; Connector Housing: Metallic Graphite
Conductor Material
Copper
Wire Gauge
16 AWG
Shielding
97.5% Shielded
Item
Audio Cable
For Use With
Microphone and Interconnect
Features
Strain Relief
Connector Type
XLR
Solid / Stranded
Stranded
Shielded / Unshielded
Shielded
Product Line
Premier
Connection B
1 x XLR - Female
Device Supported
Microphone
Connection A
1 x XLR - Male
Connector Gender on First End
Male
Connector Gender on Second End
Female

Description

Xlr M Toxlr F Cable 1.5 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.