Zoro Homepage

Xlr M Toxlr F Cable 50 ft.

  • Mfr # 4756

  • Zoro # G8787637


product price: $30.19
/ea

Key Features

Cable Type
XLR(M) to XLR(F)
Cable Length
50 ft
Color
Connector: Gold Plated; Connector Housing: Metallic Graphite
Conductor Size
16 AWG
Conductor Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4756
Zoro #
G8787637
UPC #
844660047568
Country of Origin
China

Dimensions

Cable Length
50 ft
Conductor Size
16 AWG
Length
50 ft.

Details

Cable Type
XLR(M) to XLR(F)
Color
Connector: Gold Plated; Connector Housing: Metallic Graphite
Conductor Material
Copper
Wire Gauge
16 AWG
Shielding
97.5% Shielded
Item
Xlr M Toxlr F Cable 50 ft.
For Use With
Microphone and Interconnect
Connector Type
XLR
Features
Molded Strain Relief Boots, Balanced Audio Cables Utilize Impedance Balanced Lines That Reduce EM and RF Noise and Extend the Effective Range of the Cable Run
Solid / Stranded
Stranded
Shielded / Unshielded
Shielded
Product Type
Audio Cable

Description

Xlr M Toxlr F Cable 50 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.