XLR MALE TO XLR FEMALE 16AWG CABLE 15FT

  • Mfr # 4753

  • Zoro # G716426146


product price: $23.85
/ea

Key Features

Device Supported
Microphone, Audio Device
Cable Length
15 ft
Connection B
1 x XLR Audio - Female
Product Line
Premier
Connection A
1 x XLR Audio - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4753
Zoro #
G716426146
UPC #
844660000000
Country of Origin
China

Dimensions

Cable Length
15 ft

Details

Device Supported
Microphone, Audio Device
Connection B
1 x XLR Audio - Female
Item
Audio Cable
Product Line
Premier
Connection A
1 x XLR Audio - Male
Cable Type
XLR
Conductor Material
Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.