Zoro Homepage

XLR MALE TO XLR FEMALE SNAKE CABLE 10FT

  • Mfr # 8765

  • Zoro # G615190124


product price: $31.79
/ea

Key Features

Cable Type
XLR
Cable Length
10 ft
Features
Booted, Strain Relief
Connector on Second End Details
(1) XLR Audio - Female
Device Supported
Audio Device
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8765
Zoro #
G615190124
UPC #
844660087656
Country of Origin
China

Dimensions

Cable Length
10 ft

Details

Cable Type
XLR
Item
Audio Cable
Features
Booted, Strain Relief
Connector on Second End Details
(1) XLR Audio - Female
Device Supported
Audio Device
Connector Type on Second End
XLR Audio - Female
Connector Type on First End
XLR Audio - Male
Connector on First End Details
(1) XLR Audio - Male
Cable Characteristic
Snake Cable
Connection A
1 x XLR Audio - Male
Connection B
1 x XLR Audio - Female

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.