Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Monoprice Xlr Snake, 12X4 Stage Box, 30M, 16 Channel 604130

Xlr Snake, 12X4 Stage Box, 30M, 16 Channel (Discontinued)

  • Mfr # 604130
  • Zoro # G8813071
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
604130
Zoro #
G8813071
UPC #
670541339008
Country of Origin
China

Dimensions

Conductor Size
25 AWG
Length
98 ft.

Details

Cable Type
Snake
Wire Gauge
25 AWG
Item
Xlr Snake,12X4 Stage Box,30M,16 Channel
Connector Type
XLR
Features
The Heavy Duty Stage Box Measures 12" X 7 1/8" X 3", Has 12 Female And 4 Male XLR Connectors, A Metal Mesh Strain Relief Boot, And A Metal Bale To Prevent Stress On The Individual Connectors, It Has A Convenient Handle On One End And Includes Mounting Holes So It Can Be Secured To A Wall Or Floor Position, The XLR Connectors Have Metal Bodies With Plastic Sleeves And Rubber Strain Relief Boots, The 12 Downstream Connectors Have Black Plastic Rings With White Numbers (1-12) And The Upstream Connectors Have Blue Plastic Rings With White Letters, Additionally, The Jacket Of Each Cable Is Labeled With A Number Every Inch Or So, Making It Easy To Trace Lines And Troubleshoot
Product Type
Stage Box

Description

16-channel XLR Snake & 12x4 Stage Box - 98 feet (30 Meters)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.