
1/4 Inch x 6 Inch SDS Plus Hammer Drill Bit with Storage Case, 10 pc
Mfr # DB-100
Zoro # G416502003
original price: $21.99
20% off
new price: $17.59
/eaKey Features
For Use With
Concrete, stone, masonry & brick
Number of Pieces
10
Overall Length
6 in
Includes
10-Pack SDS Plus 1/4 x 6 Rotary Hammer Drill Bits
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DB-100
Zoro #
G416502003
UPC #
198715733259
Country of Origin
China
Dimensions
Drill Bit Size
1/4 x 6 in
Overall Length
6 in
Width
0.25 in
Depth
4 in
Details
For Use With
Concrete, stone, masonry & brick
Number of Pieces
10
Includes
10-Pack SDS Plus 1/4 x 6 Rotary Hammer Drill Bits
Material - Machining
Carbide
Shank Type - Machining
SDS Plus
Color
Silver
Description
The MonoPro 1/4 inch concrete drill bits are an indispensable tool for both professional builders and home craftsmen. SDS drill bits made from high quality materials. The cutting tip is made of tungsten carbide YG8C. These carbide drill bits provide long service life and high performance. 1/4 drill bits are suitable for working with a wide variety of materials: concrete, brick, masonry and block. Thanks to their reinforced construction and specially designed cutting edges, they allow you to drill accurately and quickly, minimizing wear and the risk of breakage. The universal drill bit set is a great addition to your work toolkit, providing versatility and reliability for any project - from small home repairs to large construction tasks.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.