Zoro Homepage

3/16 Inch x 6 Inch SDS Plus Hammer Drill Bit with Storage Case, 10 pc

  • Mfr # DB-101

  • Zoro # G316502011


original price: $21.99
20% off
new price: $17.59
/ea

Key Features

Material - Machining
Carbide
For Use With
Concrete, stone, masonry & brick
Width
0.187 in
Overall Length
6 in
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DB-101
Zoro #
G316502011
UPC #
198715144475
Country of Origin
China

Dimensions

Drill Bit Size
3/16 x 6 in
Width
0.187 in
Overall Length
6 in
Depth
4 in

Details

Material - Machining
Carbide
For Use With
Concrete, stone, masonry & brick
Color
Silver
Shank Type - Machining
SDS Plus
Includes
10-Pack SDS Plus 3/16 x 6 Rotary Hammer Drill Bits
Number of Pieces
10

Description

The MonoPro 3/16 SDS drill bit are an indispensable tool for both professional builders and home craftsmen. SDS drill bits made from high quality materials. The cutting tip is made of tungsten carbide YG8C. These carbide drill bits provide long service life and high performance. 3/16 masonry drill bits for concrete are suitable for working with a wide variety of materials: concrete, brick, masonry and block. Thanks to their reinforced construction and specially designed cutting edges, they allow you to drill accurately and quickly, minimizing wear and the risk of breakage. The universal drill bit set is a great addition to your work toolkit, providing versatility and reliability for any project - from small home repairs to large construction tasks.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.