Bi-Metal Hole Saw for Recessed Lights 6-1/4 with Silicone Dust Bowl

  • Mfr # HS-100

  • Zoro # G416502058


original price:  $21.99 , new price: $19.99 , 9 percent off
new price:  $19.99
/ea

Key Features

Saw Dia.
6-1/4"
Tooth Material
High Speed Steel
Hole Saw Height
1-13/16 in
Depth
4.33 in
Includes
(1) Bi-Metal Hole Saw; (1) Dust Bowl; (1) Arbor with Spring; (1) Drill Bit; (1) Hex Key
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HS-100
Zoro #
G416502058
UPC #
198715861785
Country of Origin
China

Dimensions

Saw Dia.
6-1/4"
Hole Saw Height
1-13/16 in
Depth
4.33 in
Dust Bowl Size
6-19/64 in
Width
7.87 in
Length
7.87 in

Details

Tooth Material
High Speed Steel
Item
Hole Saw
Includes
(1) Bi-Metal Hole Saw; (1) Dust Bowl; (1) Arbor with Spring; (1) Drill Bit; (1) Hex Key
Replacement Drill Bit
1
Hex Key
1
For Use With
Cutting thin metal, wood, plywood, pipe, soft plaster, and plastic
Color
Red
Dust Bowl Material
Silicone

Description

The 6-1/4 hole saw is an essential tool for both professionals and DIY enthusiasts looking to achieve precise and clean cuts in concrete and masonry. Designed for durability and efficiency, this hole saw kit typically includes 1X 6-1/4 Bi-Metal hole saw, 1X 6-19/64 dust bowl to accommodate various drilling needs, from small anchor holes to larger openings for plumbing and electrical installations. Recessed lighting hole saw constructed from M42 high-speed steel and bi-metal, this hole saw is engineered to withstand the rigors of heavy use while maintaining sharpness and performance. The unique design of the saw allows for quick and effective drilling, reducing the time and effort required to complete projects.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.