Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Hole Saw Kit 5/8in - 2-1/8in, 12 pc

  • Mfr # HS-M12

  • Zoro # G516502040


original price: $54.99
14% off
new price: $46.75
/ea

Key Features

Total Pilot Drill Bits
2
Total Hole Saws
10
Number of Pieces
12
For Use With
Hard metal, stainless steel, wood, cast iron
Saw Sizes Included
5/8(16), 3/4(19), 7/8(22), 1(25.5), 1-1/8(29), 1-1/4(32), 1-3/4(45), 2(51), 2-1/8(54) in(mm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS-M12
Zoro #
G516502040
UPC #
198715854763
Country of Origin
China

Dimensions

Saw Sizes Included
5/8(16), 3/4(19), 7/8(22), 1(25.5), 1-1/8(29), 1-1/4(32), 1-3/4(45), 2(51), 2-1/8(54) in(mm)
Width
7.83 in
Length
8.07 in
Depth
4.57 in

Details

Total Pilot Drill Bits
2
Total Hole Saws
10
Number of Pieces
12
For Use With
Hard metal, stainless steel, wood, cast iron
Hex Keys
2
Tooth Material
Tungsten Carbide
Color
Silver
Includes
(10) Hole Saw; (2) Titanium-Plated Pilot Drill Bit

Description

The Carbide Hole Cutter Set is an essential tool for both professionals and DIY enthusiasts looking to achieve precise and clean cuts in hard metal, stainless steel, iron, wood & plastic. Designed for durability and efficiency, this metal cutting hole saw typically includes a range of hole saw sizes from 16mm 5/8in to 54mm2-1/8in to accommodate various drilling needs, from small anchor holes to larger openings for plumbing and electrical installations. Hole saw for stainless steel constructed from high-grade tungsten steel and carbide, these hole saws are engineered to withstand the rigors of heavy use while maintaining sharpness and performance. Unique tipped tooth blade, faster cutting experience. Eligible for rechargeable drill, portable hand drill, bench drill, eletric drill and etc. For safety purposes, please wear protective goggles and gloves when using our hole saw set. The unique design of the saws allows for quick and effective drilling, reducing the time and effort required to complete projects.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.