
Concrete Hole Saw Kit with 3 Drill Bits and SDS Plus & Max Shank, 10 pc
Mfr # HS-C10
Zoro # G716502048
original price: $55.99
15% off
new price: $47.59
/eaKey Features
Saw Sizes Included
30, 40, 65, 80, 100 mm
For Use With
Concrete, brick, cement walls, masonry, foam brick
Shank Type
SDS Plus and Max
Depth
3.74 in
Tooth Material
Tungsten Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HS-C10
Zoro #
G716502048
UPC #
199284368057
Country of Origin
China
Dimensions
Saw Sizes Included
30, 40, 65, 80, 100 mm
Depth
3.74 in
Length
12.6 in
Width
10.24 in
Details
For Use With
Concrete, brick, cement walls, masonry, foam brick
Shank Type
SDS Plus and Max
Tooth Material
Tungsten Carbide
Number of Pieces
10
Color
Silver
Includes
(5) Hole Saw; (1) SDS-max; (1) SDS-plus; (3) Center Positioning Drill Bit
Description
The concrete hole saw kit is an essential tool for both professionals and DIY enthusiasts looking to achieve precise and clean cuts in concrete and masonry. Designed for durability and efficiency, this holesaw kit typically includes a range of hole saw sizes from 30mm 1-3/16in to 110mm3-15/16in to accommodate various drilling needs, from small anchor holes to larger openings for plumbing and electrical installations. Hole saw for concrete constructed from high-grade tungsten steel and carbide, these hole saws are engineered to withstand the rigors of heavy use while maintaining sharpness and performance. The carbide hole saw kit has two different connecting rods SDS Plus and SDS Max. The hole saw set is compatible with rotary hammers, drilling machines, and so on. The unique design of the saws allows for quick and effective drilling, reducing the time and effort required to complete projects.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.