Diamond Drill Bit Set, Vacuum Brazed, Dry Cutting, 10 Pieces, 1/4 in to 2 in
- Mfr # DB-102
- Zoro # G316502073
product price:Â
$
20.79
/ea
Key Features
Number of Pieces
10
Drill Bit Material
Diamond
Includes
10 Pcs 1/4 Diamond Core Drill Bit Set
Grit
#50/60
Min. RPM
2000
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DB-102
- Zoro #
- G316502073
- UPC #
- 198715786101
- Country of Origin
- China
- Number of Pieces
- 10
- Drill Bit Material
- Diamond
- Includes
- 10 Pcs 1/4 Diamond Core Drill Bit Set
- Grit
- #50/60
- Min. RPM
- 2000
- Max. RPM
- 5000
- For Use With
- Porcelain, masonry, granite, hard plastic, marble
- Drill Bit Tip
- Industrial Grade Diamonds
- Color
- Red
Dimensions
- Drill Bit Size
- 1/4 x 2-1/2 in
- Length
- 2.2 in
- Width
- 0.25 in
Description
The MONOPRO - DB-102 is a 10-piece drill bit set with 1/4-inch diameter bits measuring 2.2 inches in length. It is compatible with drilling applications on porcelain, masonry, granite, hard plastic, and marble. Each bit features industrial grade diamond tips for cutting through hard materials. The set is rated for operation at 2,000 to 5,000 RPM.
Key Features:
- Drill bit material: Diamond
- Drill bit tip: Industrial Grade Diamonds
- Drill bit size: 1/4 inch diameter by 2-1/2 inch length
- Grit size: #50/60
- Color: Red
- Number of pieces: 10
- Compatible with porcelain, masonry, granite, hard plastic, and marble
- Operating speed range: 2,000 to 5,000 RPM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.