Diamond Grinding Cup Wheel 4-1/2 inch for Angle Grinder for Grinding Concrete, Cement, Masonry

  • Mfr # GW Turbo-4.5"*5/8"

  • Zoro # G022729641


product price:  $22.99
/ea

Key Features

Includes
Diamond Grinding Wheel GW-4.5"*5/8"
Max. RPM
8,600 RPM
Color
Red
For Use With
Concrete, cement, masonry
Arbor Hole Size
5/8"-11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GW Turbo-4.5"*5/8"
Zoro #
G022729641
UPC #
198715839609
Country of Origin
China

Dimensions

Arbor Hole Size
5/8"-11

Details

Includes
Diamond Grinding Wheel GW-4.5"*5/8"
Max. RPM
8,600 RPM
Color
Red
Item
Diamond Grinding Wheels
For Use With
Concrete, cement, masonry
Abrasive Material
Diamond
Material
Steel
Number of Segments
18

Description

MonoPro diamond grinder wheel is an essential tool in various industries, known for its exceptional grinding capabilities and durability. Concrete grinding wheel 4 1/2 '' * 5/8'' for angle grinder consists of a strong steel body and 18 turbo segments with diamond particles. Diamond concrete grinding wheel is engineered for grinding hard materials such as concrete, stone, cement, brick and ceramics with remarkable efficiency. One of the key advantages of stone grinding wheel is their ability to maintain sharpness and effectiveness over extended use. 8 cooling holes reduce wear and weight and improve work productivity and reduce costs. The angle grinder wheel is designed keeping users in mind - its stable grinding performance minimizes bounce, ensuring not only a smooth grinding process but also enhanced safety during operation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.