
Hole Saw Kit, 17pcs, SDS PLUS, SDS MAX Shanks, Heavy-Duty Tungsten Carbide
Mfr # HS-C17
Zoro # G615563683
original price: $69.99
10% off
new price: $62.99
/eaKey Features
Includes
1 x SDS PLUS Shank (100mm/3-15/16"), 1 x SDS PLUS Shank (300mm/11.81"), 1 x SDS MAX Shank (300mm/11.81")
Application
Drilling through concrete, brick, stone, cement, and other tough materials
For Use With
Construction, Renovation, Electrical, Plumbing, DIY Projects
Length
15.71 in
Material
Metal, plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HS-C17
Zoro #
G615563683
UPC #
198715697421
Country of Origin
China
Dimensions
Length
15.71 in
Hole Saw Sizes
30mm (1-3/16"), 40mm (1-9/16"), 50mm (2"), 65mm (2-9/16"), 80mm (3-1/8"), 100mm (3-15/16"), 110mm (4-5/16")
Depth
3.66 in
Width
9.8 in
Details
Includes
1 x SDS PLUS Shank (100mm/3-15/16"), 1 x SDS PLUS Shank (300mm/11.81"), 1 x SDS MAX Shank (300mm/11.81")
Application
Drilling through concrete, brick, stone, cement, and other tough materials
Shop By
Hot Buys
For Use With
Construction, Renovation, Electrical, Plumbing, DIY Projects
Material
Metal, plastic
Item
Hole Saw
Additional Components
3 x Pilot Drill Bits (110mm/4-5/16"), 3 x Screws, 1 x External Hex Key
Color
Red
Features
SDS PLUS and SDS MAX connecting rods compatible with most industry impact drills, Ventilation holes for a smoother drilling experience
Description
Maximize efficiency and performance in your construction and drilling tasks with the MonoPro Concrete Hole Saw Kit, designed for both professionals and DIY enthusiasts. Engineered for durability and strength, this comprehensive kit is perfect for drilling through concrete, brick, stone, cement, and other tough materials. Whether you're a construction worker, builder, or homeowner, this hole saw set offers outstanding reliability and precision for your drilling needs. This all-in-one concrete hole saw kit includes everything you need to tackle a wide range of drilling applications. The MonoPro Concrete Hole Saw Kit is made from high-grade tungsten steel and carbide, ensuring exceptional durability, strength, and wear-resistance. These robust materials enable the hole saws to effortlessly cut through tough materials. Each hole saw features strategically placed ventilation holes that allow for effective dust removal during the drilling process. This design not only increases drilling efficiency but also helps to maintain the integrity of the cutting edge, preventing overheating and wear. To maintain the efficiency and longevity of your hole saw, we recommend removing the positioning drill bit after completing the initial positioning work. This ensures that the hole saw can continue to operate smoothly and prevent unnecessary wear on the drill bits. For Drilling Concrete, Brick, Stone.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.