Zoro Homepage

Rotary Tool Accessory Kit, 276 pcs, High-Quality Set for Grinding, Cutting, Polishing

  • Mfr # RT-276

  • Zoro # G515563684


original price: $24.79
10% off
new price: $22.29
/ea

Key Features

Application
Grinding, cutting, polishing, sanding, carving, engraving, and drilling
Includes
Portable Waterproof Case; 276 tools such as sanding bands, grinding wheels, HSS cutters, brushes, drill bits, felt wheels, nylon brushes, sanding paper, and more
For Use With
Ferrous and non-ferrous metals, castings, welded joints, ceramics, glass, jade, plastics, hardened steel, stainless steel, and wood
Overall Width
11.81 in
Overall Length
7.87 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RT-276
Zoro #
G515563684
UPC #
198715324235
Country of Origin
China

Dimensions

Overall Width
11.81 in
Overall Length
7.87 in
Overall Depth
1.96 in

Details

Item
Rotary Tool Accessory Kit
Application
Grinding, cutting, polishing, sanding, carving, engraving, and drilling
Includes
Portable Waterproof Case; 276 tools such as sanding bands, grinding wheels, HSS cutters, brushes, drill bits, felt wheels, nylon brushes, sanding paper, and more
For Use With
Ferrous and non-ferrous metals, castings, welded joints, ceramics, glass, jade, plastics, hardened steel, stainless steel, and wood
Features
1/8-inch diameter universal shanks compatible with most industrry rotary tools
Material
Metal, plastic
Shop By
Hot Buys
Color
Red

Description

Upgrade your workshop's capabilities with this comprehensive 276-piece Rotary Tool Accessory Kit, designed for grinding, cutting, sanding, polishing, engraving, and drilling. Ideal for professional-grade work and DIY projects alike, this versatile set includes a wide variety of accessories to tackle virtually any material with precision and efficiency. Each accessory in the kit is made from durable materials such as high-speed steel HSS and reinforced composites, ensuring exceptional performance even with intensive use. These high-quality tools are designed to maintain efficiency and provide consistent results, reducing the frequency of replacements and minimizing downtime. Whether you're working with delicate materials or tougher substrates, this kit delivers precise, clean results across a variety of industries, including automotive repair, metalworking, jewelry making, woodworking, and more. The kit comes in a sturdy, drop-resistant plastic storage case that is also waterproof for added protection. The case is designed to keep all 276 pieces neatly organized, making it easy to access the right accessory quickly. Its portable design ensures that your tools remain secure during transport, whether you're moving between job sites or storing them in the workshop.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.