Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rotary Tool Accessory Kit, 476 pcs, 1/8 Shank, Universal Fit for Polishing, Cutting, Drilling

  • Mfr # RT-476

  • Zoro # G815563674


original price: $30.99
14% off
new price: $26.35
/ea

Key Features

Application
Grinding, cutting, polishing, and engraving
Includes
476 pieces, sanding bands, grinding wheels, drill bits, and more, Portable Waterproof Case
For Use With
Ferrous and non-ferrous metals, castings, welded joints, jade, ceramics, glass, wood, and more
Overall Depth
8.85 in
Overall Width
10.62 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RT-476
Zoro #
G815563674
UPC #
198715572971
Country of Origin
China

Dimensions

Overall Depth
8.85 in
Overall Width
10.62 in
Overall Length
2.75 in

Details

Item
Rotary Tools
Application
Grinding, cutting, polishing, and engraving
Includes
476 pieces, sanding bands, grinding wheels, drill bits, and more, Portable Waterproof Case
For Use With
Ferrous and non-ferrous metals, castings, welded joints, jade, ceramics, glass, wood, and more
Material
Metal, plastic
Features
1/8-inch shank fits most industry rotary tools
Shop By
Hot Buys
Color
Red

Description

476 Pcs Rotary Tool Set includes a variety of accessories like sanding bands, grinding wheels, drill bits, and more for grinding, cutting, polishing, and engraving tasks. Suitable for ferrous and non-ferrous metals, castings, welded joints, jade, ceramics, glass, wood, and more. Universal 1/8-inch shank fits most rotary tools, ideal for both professionals and DIYers. Made with durable, reliable materials to ensure long-lasting performance and efficiency. A sturdy, waterproof case with organized compartments for easy storage and transport.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.