
SDS Plus Chisel Set for Rotary Hammer Drills, 4pcs, Point, Flat, Scaling, Tile Chisels, 40Cr Steel
Mfr # CS-SDS4
Zoro # G615563690
original price: $27.05
15% off
new price: $22.99
/eaKey Features
Length
1.85 in
Material
Metal, plastic
Features
Universal SDS Plus shank compatible with most industry rotary hammer drills
Height
1.77 in
For Use With
Concrete, Masonry, Tile, Brick, Stone, Block
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CS-SDS4
Zoro #
G615563690
UPC #
198715133516
Country of Origin
China
Dimensions
Length
1.85 in
Height
1.77 in
Width
9.88 in
Details
Item
Chisel Set
Material
Metal, plastic
Features
Universal SDS Plus shank compatible with most industry rotary hammer drills
Shop By
Hot Buys
For Use With
Concrete, Masonry, Tile, Brick, Stone, Block
Point Chisel
10" long
Tile Chisel
10" long x 1-1/2" wide
Flat Chisel
10" long x 3/4" wide
Color
Red
Scaling Chisel
10" long x 1-1/2" wide
Description
Includes Point Chisel 10in long, ideal for precise breaking; Flat Chisel 10 long x 3/4in wide, perfect for general chiseling; Scaling Chisel 10in long x 1-1/2 wide, great for removing scaling layers; Tile Chisel 10in long x 1-1/2 wide, designed for effortless tile removal. This versatile set is designed to tackle any project with ease and precision. Crafted from premium 40Cr alloy steel, these chisel bits deliver exceptional hardness and wear resistance. Engineered to retain their shape even during demanding tasks, this set is perfect for both light-duty applications and heavy-duty projects. The MonoPro SDS Plus chisel bit set is built to meet the demands of professionals like construction workers and builders, while also being user-friendly enough for home users and DIY enthusiasts. Designed for durability, efficiency, and precision, this set ensures consistent results on every job. Make your demolition, scaling, and renovation projects easier and more efficient with the MonoPro SDS Plus chisel bit set - a reliable tool for every challenge.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.