Zoro Homepage

SDS Plus Chisel Set for Rotary Hammer Drills Point, Flat, Scaling, Groove, Scarping, Tile, 6 pc

  • Mfr # CS-SDS6

  • Zoro # G816553834


original price: $23.99
10% off
new price: $21.59
/ea

Key Features

Number of Pieces
6
Shank Type
SDS Plus
Material
Alloy Steel
For Use With
Brick, concrete, block, masonry
Chisel Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS-SDS6
Zoro #
G816553834
UPC #
198715356212
Country of Origin
China

Dimensions

Chisel Length
10 in
Length
10 in

Details

Number of Pieces
6
Shank Type
SDS Plus
Material
Alloy Steel
For Use With
Brick, concrete, block, masonry
Color
Silver
Includes
(1) Point Chisel, (1) Flat Chisel, (1) Scaling Chisel, (1) Tile Chisel, (1) Groove, (1) Scarping

Description

The MonoPro SDS Plus Chisel Set 6 Pcs is an essential tool collection for both professionals and DIY enthusiasts. Hammer drill chises are crafted from high-quality 40Cr alloy steel, these chisels are designed to provide exceptional durability and performance. Each SDS plus chisel set features high hardness and wear resistance, ensuring they maintain their shape and effectiveness even under heavy use. This SDS plus chisel set includes a variety of chisel types, each tailored to meet different tasks, whether youre breaking concrete, chipping away at masonry, or performing demolition work. The SDS plus tile chisels are designed for compatibility with a wide range of hammer drills, making them versatile and easy to use across various applications. Ergonomically designed for comfort, these chisels enhance user control and reduce fatigue during prolonged use, allowing for precise work with minimal effort. The hammer drill chisel bit is a valuable addition to any toolkit, providing reliability and efficiency for all your chiseling needs. With this set, you can tackle your projects with confidence, knowing you have the right tools at your disposal.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.