Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

32362 MonroMatic Plus Shock Absorber

  • Mfr # M45-32362

  • Zoro # G416338985


product price: $75.09
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M45-32362
Zoro #
G416338985
UPC #
-
Country of Origin
China

Description

Shock absorbers are nitrogen gas charged and feature velocity sensitive valving and all weather fluid which offers passenger cars improved comfort at an economical price. Features Nitrocarburized rod for long service life. 1-3 16 inch bore provide more efficient and consistent control. All weather fluid Contains special modifiers to reduce friction and ensure smooth rod reaction. Nitrogen gas charged for improved ride and handling helps maintain tire to road contact by reducing aeration. Self-lubricating fluid seal designed to retain gas without excessive wear or friction. Type - Nitrogen Gas Charged. Extended Length - 14 in. Compressed Length - 9-5 8 in. Rod Diameter - 1 2 in. Upper Mounting Style - Stem. Lower Mounting Style - Cross Pin. Valving Type - Velocity Proportional Valving. Rod Finish - Nitrocarburized. Body Color - Blue. Fits for - 1988-2000 Chevrolet C2500 1992-1999 Chevrolet C2500 Suburban. 1988-2000 Chevrolet C3500 1996-2014 Chevrolet Express 2500 1996-2014 Chevrolet Express 3500 1988-2000 GMC C2500 1992-1999 GMC C2500 Suburban 1988-2000 GMC C3500 1996-2014 GMC Savana 2500 1996-2014 GMC Savana 3500.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.