Zoro Homepage

32410 MonroMatic Plus Shock Absorber 20022006 Nissan Altima

  • Mfr # M45-32410

  • Zoro # G916338973


product price: $66.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M45-32410
Zoro #
G916338973
UPC #
-
Country of Origin
China

Description

Shock absorbers are nitrogen gas charged and feature velocity sensitive valving and all weather fluid which offers passenger cars improved comfort at an economical price. Features Nitrocarburized rod for long service life. 1-3 16 inch bore provide more efficient and consistent control. All weather fluid Contains special modifiers to reduce friction and ensure smooth rod reaction. Nitrogen gas charged for improved ride and handling helps maintain tire to road contact by reducing aeration. Self-lubricating fluid seal designed to retain gas without excessive wear or friction. Type - Nitrogen Gas Charged. Extended Length - 21.42 in. Compressed Length - 14.66 in. Rod Diameter - 1 2 in. Upper Mounting Style - Stem. Lower Mounting Style - Yoke. Valving Type - Velocity Proportional Valving. Rod Finish - Nitrocarburized. Body Color - Blue. Fits for - 2002-2006 Nissan Altima.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.